missing translation for 'onlineSavingsMsg'
Learn More

Terumo™ Concentric Luer-Lock Tip Three-Part Syringe, 10mL

Terumo™ Concentric Luer-Lock Tip Three-Part Syringes are easy to use with their smooth plunger action and have clear barrels to allow quick recognition of air bubbles for more accurate dosing. With easy to read markings, you can be confident you are delivering the intended dose every time.

Brand:  Terumo™ 1SS10LE1

Product Code. 11547302

  • 94.20 € / Pack of 100

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers
This item is not returnable. View return policy

Description

Description

Use these syringes for the aspiration of fluids or sampling blood or other body fluids. Terumo™ Concentric Luer-Lock Three-Part Syringe feature a unique double beveled design for greater patient comfort.

  • Silicone coated barrel for a smooth plunger action
  • Clear barrel to allow quick recognition of air bubbles
  • Easy to read markings
  • Latex free
  • Sterile and packed in individually wrapped tamper peel pack
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Autoclavable
Screen printed graduation
Concentric Luer-Lock Three-Part Syringe
100/Ea.
Concentric Luer Lock
Sterile
Polypropylene
Yes
Single-use
10 mL
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Terumo™ Concentric Luer-Lock Tip Three-Part Syringe, 10mL > Volume: 10 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.