missing translation for 'onlineSavingsMsg'
Learn More

LNI™ Tablo L 152 Bench

Instrument laboratory bench for LC, GC or ICP MS systems and LNI™ gas generators with chemical resistant top.

Brand:  LNI™ 2000.02.034

Product Code. 17880957

  • 2810.00 € / Each
Estimated Shipment: 28-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Designed without rouging pumps or noisy equipment
  • Made with chemical resistant top, side panels, castors for easy moving of the system, and adjustable leveling feet for rock solid stability of the bench
  • With space of various dimensions under the top, TABLO benches are the ideal solution to create a cleaner, tidier and more efficient lab workspace and save space
  • Space under top dimensions (D x W x H): 640 x 900 x 745 to 775 mm
Specifications

Specifications

Bench
Yes
810 x 1520 x 840 mm
Stainless Steel
None
None
24 Months
No
Stainless Steel
Light Gray
Not Autoclavable
Analytical Instruments
Chemical Resistant Table Top
None
EU-style, UK-style
Yes
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
LNI™ Tablo L 152 Bench > Tablo L 152 Bench; Dimensions (D x W x H): 810 x 1520 x 840 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.