missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Tacta™ Mechanical Pipettes



Exceptionally balanced design is effortless to use and exceptionally comfortable to hold
Brand: Sartorius LH-729220
1079.99 EUR valid until 2025-12-31
Use promo code "24315" to get your promotional price.
This item is not returnable.
View return policy
Description
- Comfortable to hold due to the ergonomically designed handle
- Unique Sartorius Optilock system provides flexibility for volume adjustment and locking
- Controlled and smooth tip ejection with the new Sartorius Optiject technology
- Calibration adjustment to provide accurate results for various liquid types
- Easy to clean, with only three parts to disassemble
- Reliable results, even over lengthy pipetting periods

Spezifikation
Optifit 10 μL, SafetySpace Filter Tips 10 μL | |
Autoclavable | |
Reusable | |
Polypropylene | |
Tacta | |
Non-sterile | |
0.5 to 10 μL |
Yes | |
Gray | |
Ergonomic | |
12 | |
No | |
Pipette | |
Gray |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Sartorius Tacta™ Mechanical Pipettes > Channels: 12; Color code: Gray; Volume range: 0.5 - 10μL
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur