missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Tamper-Evident Screw Cap
Tamper-Evident Screw Cap equipped with a silicone seal is suitable for use with microtubes.
172.00 €
Specifications
Product Type | Tamper-evident Screw Cap |
---|---|
Includes | Silicone Seal |
Liner Material | Silicone |
Material | Polypropylene |
For Use With (Equipment) | 78076064 Microtubes |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
10309123
|
BRAND™
780774 |
Red |
172.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
10227823
|
BRAND™
780775 |
Yellow |
172.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
10503914
|
BRAND™
780772 |
Green |
172.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
10582774
|
BRAND™
780771 |
Blue |
172.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
10217823
|
BRAND™
780773 |
Purple |
172.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
10287623
|
BRAND™
780770 |
Transparent |
172.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
Description
- With silicone seal
- For microtubes
- Working temperature between -196 to 121°C
Specifications
Tamper-evident Screw Cap | |
Silicone | |
78076064 Microtubes |
Silicone Seal | |
Polypropylene |