missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Tape Controlled Environment
PCX™ Cleanroom tape can be used for colour-coding, sealing, labelling and masking, and various tasks within the cleanroom requiring pressure-sensitive qualities
Brand: Micronova™ PCX-1YE
This item is not returnable.
View return policy
Description
polyethylene, yellow 25mm x 33m PremiumSpecifications
Yellow | |
Polyethylene | |
Cleanroom use - color-coding, sealing, labelling and masking, or for pressure-sensitive applications | |
2.5 cm |
Roll | |
Non-sterile | |
33 m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Micronova™ Tape Controlled Environment >
Spot an opportunity for improvement?Share a Content Correction