Learn More
Thermo Scientific™ TCF-32 Continuous-Flow Rotors
Perform multi-liter processing applications that require high RCFs such as viral separations, particle isolations and vaccine production with the help of these rotors.
40380.00 € - 93115.00 €
Specifications
Type | Continuous Flow Rotor |
---|---|
Max. RCF | 102,000 x g |
Max. Speed | 32,000 rpm |
For Use With (Equipment) | Thermo Scientific™ Sorvall™ WX ultraCentrifuges |
Product Code | Brand | Description | Capacity | Max. Speed | Max. RCF | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Capacity | Max. Speed | Max. RCF | Price | Quantity & Availability | ||
12141670
|
Thermo Scientific™
45820 |
TCF-32 Continuous-Flow Rotor | 940mL/430 mL | 32,000 rpm | 102,000 x g |
93115.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12893412
|
Thermo Scientific™
45830 |
940mL Accessory Core | 940 mL | 32,000 rpm | 102,000 x g |
40380.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Perform multi-liter processing applications that require high RCFs such as viral separations, particle isolations and vaccine production with the help of Thermo Scientific™ TCF-32 Continuous-Flow Rotors.
Compatible with:
Thermo Scientific Sorvall WX Ultra Centrifuge Series
Ordering Information:
Core is required for operation. Must be purchased separately.
Specifications
Continuous Flow Rotor | |
102,000 x g | |
32,000 rpm | |
Thermo Scientific™ Sorvall™ WX ultraCentrifuges |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.