missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Essentials Cell Culturing Flask for BS-200 Series Cell Culture Stirring Systems

This Cell Culturing Flask is a complete culture vessel—flask, stir rod, and caps—to use with biological stirrers.

Brand:  Cole-Parmer™ Essentials 21837-34

484.50 EUR valid until 2024-12-31
Use promo code "21939" to get your promotional price.


 View more versions of this product

Product Code. 11855395

  • 550.00 € / Each
Estimated Shipment: 03-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Completely sealed vessel is ideal for pathogenic materials

Culture vessels come calibrated and have two side ports and a central filling port. All culture vessel parts can be autoclaved at 121°C and 15 psi for 30 minutes. Silicone-encapsulated stir rods reduce the possibility of cells attaching to and growing on the surface.

Specifications

Specifications

250 mL
6.7 in.
Autoclavable
Borosilicate Glass
170 mm
80 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers