Learn More
Cole-Parmer™ Essentials Cell Culturing Flask for BS-200 Series Cell Culture Stirring Systems
This Cell Culturing Flask is a complete culture vessel—flask, stir rod, and caps—to use with biological stirrers.
550.00 € - 795.00 €
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11583779
|
Cole-Parmer™ Essentials
21837-37 |
125 mL |
550.00 €
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
11855395
|
Cole-Parmer™ Essentials
21837-34 |
250 mL |
550.00 €
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
11553779
|
Cole-Parmer™ Essentials
21837-30 |
500 mL |
560.00 €
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
11834285
|
Cole-Parmer™ Essentials
21837-31 |
1000 mL |
795.00 €
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
Description
- Completely sealed vessel is ideal for pathogenic materials
Culture vessels come calibrated and have two side ports and a central filling port. All culture vessel parts can be autoclaved at 121°C and 15 psi for 30 minutes. Silicone-encapsulated stir rods reduce the possibility of cells attaching to and growing on the surface.
Specifications
Borosilicate Glass | |
Autoclavable |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.