Learn More
tert-Butyl methyl ether, for HPLC, Thermo Scientific Chemicals
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Melting Point | -110.0°C |
Absorbance | (1 cm cell vs HPLC−grade water), (1 cm cell vs HPLC−grade water) at 0nm, 0.009 max. at 280nm, 0.097 max. at 255nm, 0.301 max. at 240nm |
Color | Colorless |
Acidity | 0.0005 meq/g max. |
Alkalinity | 0.0002 meq/g max. |
Density | 0.7404g/mL |
Boiling Point | 54.0°C to 56.0°C |
Quantity | 1 L |
Flash Point | −28°C |
Packaging | Glass Bottle |
Show More |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
A0461280 | Certificate of Analysis | 19/03/2024 | 389050010,389050025 |
A0453880 | Certificate of Analysis | 25/08/2023 | 389050010,389050025 |
A0448419 | Certificate of Analysis | 07/06/2023 | 389050010,389050025 |
A0396881 | Certificate of Analysis | 14/12/2022 | 389050010,389050025 |
A0407322 | Certificate of Analysis | 13/12/2022 | 389050010,389050025 |
Safety and Handling


- tert-Butyl methyl ether
- Danger
- Flammable liquid Category 2
- Skin corrosion/irritation Category 2
- H225-Highly flammable liquid and vapour.
- H315-Causes skin irritation.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P240-Ground/bond container and receiving equipment.
- P302+P352-IF ON SKIN: Wash with plenty of water/and soap.
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.