missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Retsch™ Test Sieves with 25 mm height
Retsch™ Test Sieves consist of a solid stainless steel sieve frame with high stability, resulting in reliable sieving results.
103.06 € - 164.00 €
Specifications
Diameter (Metric) Outer | 200 mm |
---|---|
Type | Test Sieve |
Certifications/Compliance | DIN ISO 3310-1 |
Material | Stainless Steel |
Includes | Calibration Certificate |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
15671947
|
Retsch™
60.122.000063 |
63 μm |
111.00 €
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
15651947
|
Retsch™
60.122.000100 |
100 μm |
111.00 €
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
15610369
|
Retsch™
60.122.000125 |
125 μm |
111.00 €
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
15515850
|
Retsch™
60.122.000150 |
150 μm |
111.00 €
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
15620369
|
Retsch™
60.122.000250 |
250 μm |
111.00 €
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
15640369
|
Retsch™
60.122.000800 |
800 μm |
115.00 €
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
15650369
|
Retsch™
60.122.001250 |
1.25 mm |
119.00 €
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
15660369
|
Retsch™
60.122.001700 |
1.70 mm |
119.00 €
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
15670369
|
Retsch™
60.122.002000 |
2.00 mm |
119.00 €
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
15680369
|
Retsch™
60.122.008000 |
8.00 mm |
147.00 €
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
15690369
|
Retsch™
60.122.016000 |
16.00 mm |
164.00 €
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
15519622
|
Retsch™
60.122.001000 |
1.00 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- High quality joining technology guarantees permanently taut wire mesh
- One-piece cast sieve frame and seamless mesh joint prevent cross contamination
- Stainless steel sieve frame with high form stability
- High degree of corrosion resistance and easy cleaning thanks to high-alloy stainless steel
- Excellent product quality due to extensive optical inspection
- Maximum stability and optimum sealing when used in sieve stacks thanks to the o-ring which is placed in the recess designed for this purpose
- Clear and precise labeling of the sieves with full traceability based on individualized laser engraving
Specifications
200 mm | |
DIN ISO 3310-1 | |
Calibration Certificate |
Test Sieve | |
Stainless Steel | |
25 mm |