missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Test Tubes, Borosilicate Glass 3.3, with Beaded Rim, Medium Wall

Test tubes with round bottom are universal cylindrical laboratory glassware that are used e.g. for chemical reactions, pretreatments or for storing small amounts of liquid.

Brand:  Fisherbrand™ 90106186

 View more versions of this product

Product Code. 17961122

  • 45.00 € / Pack of 100
Estimated Shipment: 01-04-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for this work. Reaction controls, test series and preliminary samples are usually carried out in test tubes due to the small amounts of substance removed.
  • Manufactured from borosilicate glass 3.3
  • Thick-walled and therefore mechanically very resistant
  • With round bottom
TRUSTED_SUSTAINABILITY
Specifications

Specifications

21 mL
Borosilicate Glass (3.3)
Non-sterile
No
Test Tube
160 mm
Cylindrical
Autoclavable
16 mm
1.1 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products