missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Test Tubes, Soda lime, Without Rim, Thin Wall
Test tubes with round bottom are universal cylindrical laboratory glassware that are used e.g. for chemical reactions, pretreatments or for storing small amounts of liquid.
Brand: Fisherbrand™ 90101217
30.47 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
- Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for these work. Reaction controls, test series and preliminary samples are usually carried out in test tubes due to the small amounts of substance removed.
- Manufactured from soda lime glass
- Thick-walled and therefore mechanically very resistant
- Available with beaded rim or straight rim
- With round bottom

Specifications
6 mL | |
Soda Lime Glass | |
Non-sterile | |
No | |
Not Included | |
0.6 mm |
75 mm | |
Cylindrical | |
Not Autoclavable | |
12 mm | |
Test Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Test Tubes, Soda lime, Without Rim, Thin Wall > Capacity (Metric): 6 mL
Spot an opportunity for improvement?Share a Content Correction