missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Absorbond™ Polyester Blended Wipers

For ISO Class 6 to 7 (Class 1000 to 10,000) applications

Brand:  Texwipe™ TX409

779.00 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.


 View more versions of this product

Product Code. 13191454

  • 820.00 € / Pack of 3000
Estimated Shipment: 16-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Hydroentangled 100% polyester wipers absorb five times their weight
  • Soft, durable surface prevents abrasion
  • Ideal wipers for cleaning oil or grease; have many optical applications
  • Contain no surfactants and have ultralow levels of particles and extractables

Order Info

Basis weight: 42g/m2.

Specifications

Specifications

Cleanroom Wipe
22.9 cm
22.9 cm
42
9 x 9 in. (22.86 x 22.86 cm)
2 x 300/Pk., 10 Bags of 300/Cs.
9 in.
9 in.
Hydroentangled Polyester
ISO 9001:2000, 13485:2003, 14001:2004 en OHSAS 18001:1999
Cleaning, absorbing oil and grease
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Texwipe™ Absorbond™ Polyester Blended Wipers > 9 x 9 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.