Learn More
Texwipe™ Texwipe™ Low TOC Alpha™ Swab
Constructed to exacting and consistent tolerances without the use of adhesives for superior performance. Texwipe™ Low TOC Alpha™ Swabs are cleeaned using a proprietary process to ensure suitability for use in Total Organic Carbon (TOC) analysis as part of a cleaning validation protocol.
Brand: Texwipe™ TX714K
1985.50 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.
Description
Constructed to exacting and consistent tolerances without the use of adhesives for superior performance. Texwipe™ Low TOC Alpha™ Swabs are cleeaned using a proprietary process to ensure suitability for use in Total Organic Carbon (TOC) analysis as part of a cleaning validation protocol.
- Certified; Cleaned to a level of <50μg/L TOC ensures consistency in swab background contribution
- Ideal for use in cleaning validation of equipment used in manufacture of APIs, excipients and drugs
- Double-layered, double-knit polyester head provides excellent recovery rates by entrapping samples in knit structure without adhering to sample, allowing complete release into diluent
- Large head on rigid, break-away handle provides firm support for sampling broad areas and flat surfaces and allows head to be placed in vial with minimal handling and contamination
- 100% polypropylene handle ensures no additional contaminants are introduced and provides excellent chemical resistance
- No background interference from other contaminants
- Autoclavable for use in sterile environments and processes
Specifications
Sampling | |
1.01 in. | |
Light Green | |
5.2mm | |
101.8mm | |
12.7 mm | |
25.7mm | |
Polypropylene |
Flat head paddle, long, easy-grip handle | |
Surface sampling for use in cleaning validation protocols, precision cleaning of hard-to-reach areas or small spaces | |
Low TOC Alpha Swab | |
127.5mm | |
0.5 in. | |
4.2 mm | |
Thermal | |
Knitted Alpha™ Polyester |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.