missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Texwipe™ Low TOC Alpha™ Swab
Constructed to exacting and consistent tolerances without the use of adhesives for superior performance. Texwipe™ Low TOC Alpha™ Swabs are cleeaned using a proprietary process to ensure suitability for use in Total Organic Carbon (TOC) analysis as part of a cleaning validation protocol.
1630.00 € - 2200.00 €
Specifications
Handle Color | Light Green |
---|---|
Adhesive Type | Thermal |
Handle Material | Polypropylene |
Tip Material | Knitted Alpha™ Polyester |
Product Code | Brand | Construction | Length (Metric) | Description | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Construction | Length (Metric) | Description | Price | Quantity & Availability | |||
13143743
|
Texwipe™
TX761K |
Flexible head paddle, long handle | 162.3mm | Long Handle |
1630.00 €
Pack of 1000 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||
12373775
|
Texwipe™
TX714K |
Flat head paddle, long, easy-grip handle | 127.5mm | Sampling |
2200.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
Description
Constructed to exacting and consistent tolerances without the use of adhesives for superior performance. Texwipe™ Low TOC Alpha™ Swabs are cleeaned using a proprietary process to ensure suitability for use in Total Organic Carbon (TOC) analysis as part of a cleaning validation protocol.
- Certified; Cleaned to a level of <50μg/L TOC ensures consistency in swab background contribution
- Ideal for use in cleaning validation of equipment used in manufacture of APIs, excipients and drugs
- Double-layered, double-knit polyester head provides excellent recovery rates by entrapping samples in knit structure without adhering to sample, allowing complete release into diluent
- Large head on rigid, break-away handle provides firm support for sampling broad areas and flat surfaces and allows head to be placed in vial with minimal handling and contamination
- 100% polypropylene handle ensures no additional contaminants are introduced and provides excellent chemical resistance
- No background interference from other contaminants
- Autoclavable for use in sterile environments and processes
Specifications
Light Green | |
Thermal | |
Polypropylene | |
Knitted Alpha™ Polyester |