missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Vertex™ Wipers
For maximum abrasion resistance.
Brand: Texwipe™ TX42
This item is not returnable.
View return policy
Description
- Made of 100% polyester
- Dry wiper
- Double-knit design
- Have sealed laser edge
- Nonsterile
- Available in High Durability, High Sorption and the Microdenier Series
- Sorbency capacity is between 350 and 450mL/m2
Specifications
Dry Wiper | |
30.5 cm | |
30.5 cm | |
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 | |
Sharp sealed laser | |
Ideal for use on surfaces with sharp edges and spill control | |
Non-sterile |
12 in. | |
12 in. | |
Polyester | |
Double-knit | |
12 x 12 in. (30.48 x 30.48 cm) | |
100/Bag |