missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Vertex™ Wipers
For maximum abrasion resistance.
449.00 € - 1775.00 €
Specifications
Material | Polyester |
---|---|
Certifications/Compliance | ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 |
Construction | Double-knit |
Edges | Sharp sealed laser |
For Use With (Application) | Ideal for use on surfaces with sharp edges and spill control |
Product Code | Brand | Dimensions (L x W) | Product Type | Packaging Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Product Type | Packaging Quantity | Price | Quantity & Availability | |||
15515130
|
Texwipe™
TX29 |
9 x 9 in. (22.86 x 22.86 cm) | Dry Wipers | 150/Bag | N/A | ||||
16395395
|
Texwipe™
TX42 |
12 x 12 in. (30.48 x 30.48 cm) | Dry Wiper | 100/Bag |
1320.00 €
Pack of 1000 |
Estimated Shipment: 08-04-2025
Log in to see stock. |
|||
17228889
|
Texwipe™
TX59 |
9 x 9 in. (22.86 x 22.86 cm) | Dry Wiper | 100/Bag |
1775.00 €
Pack of 1000 |
Estimated Shipment: 08-04-2025
Log in to see stock. |
|||
17989710
|
Texwipe™
TX42P |
12 x 12 in. (30.48 x 30.48 cm) | Pre-wetted Wiper | 50/Bag |
449.00 €
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Made of 100% polyester
- Available dry or pre-wetted
- Double-knit design
- Have sealed laser edge
- Nonsterile
- Available in High Durability, High Sorption and the Microdenier Series
- Sorbency capacity is between 350 and 450mL/m2
Specifications
Polyester | |
Double-knit | |
Ideal for use on surfaces with sharp edges and spill control |
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 | |
Sharp sealed laser | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title