missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ The Original 7030 Shoes
Animal fats, oil and fuel resistant. Sanitized™ treated.
53.05 €
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB FO SRC |
---|---|
Color | Black |
Material | Leather |
Sole Features | Slip-resistant |
Style | 7030 |
Produktcode | Marke | Size | Preis | Menge & Verfügbarkeit | |||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Size | Preis | Menge & Verfügbarkeit | |||||
15602488
|
Abeba™
7030/35 |
35 |
53.05 €
1 pair |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
15612488
|
Abeba™
7030/36 |
36 |
53.05 €
1 pair |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
15622488
|
Abeba™
7030/37 |
37 |
53.05 €
1 pair |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
15632488
|
Abeba™
7030/38 |
38 |
53.05 €
1 pair |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
15642488
|
Abeba™
7030/39 |
39 |
53.05 €
1 pair |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
15652488
|
Abeba™
7030/40 |
40 |
53.05 €
1 pair |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
15662488
|
Abeba™
7030/41 |
41 |
53.05 €
1 pair |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
15672488
|
Abeba™
7030/42 |
42 |
53.05 €
1 pair |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
15682488
|
Abeba™
7030/43 |
43 |
53.05 €
1 pair |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
15692488
|
Abeba™
7030/44 |
44 |
53.05 €
1 pair |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
15602498
|
Abeba™
7030/45 |
45 |
53.05 €
1 pair |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
15612498
|
Abeba™
7030/46 |
46 |
53.05 €
1 pair |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
15622498
|
Abeba™
7030/47 |
47 |
53.05 €
1 pair |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
Beschreibung
- CE EN ISO 20347:2012 OB FO SRC
- Smooth leather, perforated
- Black
- Slip resistance outsole sole
- Sanitized treated
- Heel strap foldable, adjustable
- Leather insole
Spezifikation
CE EN ISO 20347:2012 OB FO SRC | |
Leather | |
7030 |
Black | |
Slip-resistant | |
Animal fats, oil and fuel |