missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 78-101 Knitted Thermal Gloves
Shop All Ansell Products
Click to view available options
Size:
7
9
Description
- Improved insulation: Special hollow-core fibers provide thermal insulation barrier between the skin and surrounding environment.
- Added comfort: Knit technology enable longer and more comfortable wear.
- Enhanced skin-friendliness: Seamless design that reduces friction and avoids skin discomfort and irritation.
- Genuine versatility: Ambidextrous, fits either hand for convenience.
- Maximized value: Machine washable making them more hygienic and economical.

Specifications
Specifications
ANSI Abrasion Rating | ANSI 3 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category III |
Chlorinated | No |
Construction | Knit |
Coating Material | Uncoated |
Color | Blue |
Exterior Finish | No Texture |
Hand | Ambidextrous |
Material | Thermolite |
Product Type | Cold-resistant Gloves |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 7
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell ActivArmr™ 78-101 Knitted Thermal Gloves >
Spot an opportunity for improvement?Share a Content Correction