Learn More
GA International Thermal-Transfer Cryogenic Labels for Frozen Vials and Surfaces
Thermal-transfer cryogenic labels that will firmly adhere to both ambient and already frozen surfaces prior to long-term storage in liquid nitrogen.
Brand: GA International UC-7C1-1WH

Description
- Ultra-resistant adhesive ensures no flagging or detachment when stored in liquid nitrogen
- Thermal-transfer printable for the best printout and barcode quality
- Ideal for labeling ambient temperature as well as frozen surfaces without thawing first
- No overlap or wrap-around required for proper adhesion
- Wide temperature range resistance
Specifications
White | |
Roll | |
Thermal Transfer | |
Non-sterile | |
1000/Pk. | |
-321°F to +250°F | |
25.4 x 12.7 mm | |
12.7 mm | |
25.4 mm | |
25.4 mm |
Medium Gloss | |
Thermoplastic Film | |
Labels | |
1 Label | |
Rectangle | |
-196°C to +121°C | |
0.5 in. | |
1 in. | |
1 in. |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.