missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GA International Thermal-Transfer Cryogenic Labels for Frozen Vials and Surfaces
Thermal-transfer cryogenic labels that will firmly adhere to both ambient and already frozen surfaces prior to long-term storage in liquid nitrogen.

POA
Specifications
Color | White |
---|---|
Finish | Medium Gloss |
Format | Roll |
Material | Thermoplastic Film |
Print Technology | Thermal Transfer |
Product Code | Brand | Dimensions (LxW) | Diameter (Metric) | Labels per Row | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Diameter (Metric) | Labels per Row | Price | Quantity & Availability | |||
17860168
![]() |
GA International
UC-122C1-0.3WH |
101.6 x 101.6 mm | 25.4 mm | 1 Label |
POA
Pack of 300 |
N/A | |||
17849277
![]() |
GA International
UC-122C3-0.5WH |
101.6 x 101.6 mm | 76.2 mm | 1 Label |
POA
Pack of 500 |
N/A | |||
17840368
![]() |
GA International
UC-227C1-2WH |
50.8 x 6.4 mm | 25.4 mm | 1 Label |
POA
Pack of 2000 |
N/A | |||
17838987
![]() |
GA International
UC-227C3-4WH |
50.8 x 6.4 mm | 76.2 mm | 1 Label |
POA
Pack of 4000 |
N/A | |||
17830838
![]() |
GA International
UC-28C1-1WH |
50.8 x 25.4 mm | 25.4 mm | 1 Label |
POA
Pack of 1000 |
N/A | |||
17881118
![]() |
GA International
UC-28C3-2WH |
50.8 x 25.4 mm | 76.2 mm | 1 Label |
POA
Pack of 2000 |
N/A | |||
17800178
![]() |
GA International
UC-29C1-1WH |
25.4 x 25.4 mm | 25.4 mm | 1 Label |
POA
Pack of 1000 |
N/A | |||
17828987
![]() |
GA International
UC-29C3-3WH |
25.4 x 25.4 mm | 76.2 mm | 1 Label |
POA
Pack of 3000 |
N/A | |||
17839757
![]() |
GA International
UC-52NOTC1-2WH |
23.9mm x 12.7mm + 11.1 mm | 25.4 mm | 2 Labels |
POA
Pack of 2000 |
N/A | |||
17800258
![]() |
GA International
UC-52NOTC3-4WH |
23.9mm x 12.7mm + 11.1 mm | 76.2 mm | 2 Labels |
POA
Pack of 4000 |
N/A | |||
17881288
![]() |
GA International
UC-7C1-1WH |
25.4 x 12.7 mm | 25.4 mm | 1 Label |
POA
Pack of 1000 |
N/A | |||
17879557
![]() |
GA International
UC-7C3-5WH |
25.4 x 12.7 mm | 76.2 mm | 1 Label |
POA
Pack of 5000 |
N/A | |||
17850628
![]() |
GA International
UC-8C1-2WH |
25.4 x 12.7 mm | 25.4 mm | 2 Labels |
POA
Pack of 2000 |
N/A | |||
17801298
![]() |
GA International
UC-8C3-4WH |
25.4 x 12.7 mm | 76.2 mm | 2 Labels |
POA
Pack of 4000 |
N/A | |||
17830348
![]() |
GA International
UC-98C1-1WH |
22.2 x 22.2 mm | 25.4 mm | 1 Label |
POA
Pack of 1000 |
N/A | |||
17850818
![]() |
GA International
UC-98C3-3WH |
22.2 x 22.2 mm | 76.2 mm | 1 Label |
POA
Pack of 3000 |
N/A | |||
17821108
![]() |
GA International
UC-9C1-1WH |
31.8 x 22.2 mm | 25.4 mm | 1 Label |
POA
Pack of 1000 |
N/A | |||
17869067
![]() |
GA International
UC-9C3-1WH |
31.8 x 22.2 mm | 76.2 mm | 1 Label |
POA
Pack of 1000 |
N/A | |||
Description
- Ultra-resistant adhesive ensures no flagging or detachment when stored in liquid nitrogen
- Thermal-transfer printable for the best printout and barcode quality
- Ideal for labeling ambient temperature as well as frozen surfaces without thawing first
- No overlap or wrap-around required for proper adhesion
- Wide temperature range resistance
Specifications
White | |
Roll | |
Thermal Transfer | |
Non-sterile | |
-196°C to +121°C |
Medium Gloss | |
Thermoplastic Film | |
Labels | |
-321°F to +250°F |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
GA International Thermal-Transfer Cryogenic Labels for Frozen Vials and Surfaces