missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printable Paper Labels

Made of general purpose paper, Brady™ printable labels are used for thermal transfer printers

Brand:  Brady™ 030243

 View more versions of this product

Product Code. 12871881

  • 106.00 € / 1 roll
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Specifications

Specifications

White
Paper
69.85 mm
31.75 mm
31.75 x 69.85 mm
Recommended Ribbon Series: 4300
IP™ Enabled
-70°C to +50°C
3000/Roll
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printer, IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer, BBP81 Label Printer
2.75 in.
1.25 in.
0.089 mm
Permanent Rubber
Matte
Rectangle
General and industrial identification
THT-7-424-3
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brady™ Thermal Transfer Printable Paper Labels > Size: W x H: 69.85 x 31.75mm; 3000/Roll

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.