missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printable Paper Labels

Made of general purpose paper, Brady™ printable labels are used for thermal transfer printers

50.90 € - 106.00 €

Specifications

Color White
For Use With (Equipment) Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printer, IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer, BBP81 Label Printer
Material Paper
Thickness (Metric) 0.089 mm
Adhesive Type Permanent Rubber
View More Specs

Products 5
Product Code Brand Width (Metric) Height (Metric) Quantity Price Quantity & Availability  
Product Code Brand Width (Metric) Height (Metric) Quantity Price Quantity & Availability  
13009242
View Documents
Brady™
030138
76.2 mm 50.8 mm 1000/Roll
69.50 €
1 roll
Estimated Shipment: 15-04-2025
to see stock.
Add to basket
 
11563724
View Documents
Brady™
030138
76.2 mm 50.8 mm 1000/Roll This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
13009272
View Documents
Brady™
030246
101.60 mm 50.8 mm 1000/Roll
86.00 €
1 roll
Estimated Shipment: 15-04-2025
to see stock.
Add to basket
 
12871881
View Documents
Brady™
030243
69.85 mm 31.75 mm 3000/Roll
106.00 €
1 roll
In Stock
to see stock.
Add to basket
 
11553804
View Documents
Brady™
030240
50.8 mm 12.7 mm 3000/Roll
50.90 €
1 roll
In Stock
to see stock.
Add to basket
 
Description

Description

Specifications

Specifications

White
Paper
Permanent Rubber
Matte
Rectangle
General and industrial identification
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printer, IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer, BBP81 Label Printer
0.089 mm
Recommended Ribbon Series: 4300
IP™ Enabled
-70°C to +50°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brady™ Thermal Transfer Printable Paper Labels

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.