missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printer Labels
Polypropylene Thermal Transfer Printer Labels
Brand: Brady™ 302995
This item is not returnable.
View return policy
Description
- Laboratory Applications:
- Centrifuge
- Eppendorf & PCR Tubes
- Conical & Large Tubes
- Vials & Tubes
- Printer compatibility:
- BBP™11 Label Printer
- BBP™12 Label Printer
- Brady IP™ Series Label Printer
- BradyPrinter i5100 Industrial Label Printer
- BradyPrinter i7100 Industrial Label Printer
- THT 76 mm Core Printers
Specifications
THT-306-7600-3 | |
Translucent | |
Roll | |
Front | |
Labels | |
Label 1.0 - 2.0 mL Vial/Tube | |
-196°C | |
-321°F to +248°F | |
0.076 mm | |
0.5 in. | |
1 in. | |
12.70 mm | |
350 g |
Permanent Acrylic | |
Gloss | |
Polypropylene | |
Thermal Transfer | |
Non-sterile | |
BBP™11 Label Printer; BBP™12 Label Printer; Brady IP™ Series Label Printer; BradyPrinter i5100 Industrial Label Printer; BradyPrinter i7100 Industrial Label Printer; THT 76 mm Core Printers | |
3000 Labels/Roll | |
-196°C to +120°C | |
15.24 mm | |
12.70 mm | |
25.40 mm | |
11.18 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction