missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printer Labels
Polypropylene Thermal Transfer Printer Labels
160.00 € - 840.00 €
Specifications
Adhesive Type | Permanent Acrylic |
---|---|
Color | Translucent |
Finish | Gloss |
Format | Roll |
Material | Polypropylene |
Product Code | Brand | Length (Metric) | Quantity | For Use With (Application) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Quantity | For Use With (Application) | Price | Quantity & Availability | |||
17110481
|
Brady™
302985 |
9.53 mm | 1500 Labels/Roll | Label 0.5 - 8.0 mL Vial/Tube |
162.00 €
Pack of 1500 |
In Stock
Log in to see stock. |
|||
17140481
|
Brady™
302989 |
9.53 mm | 2500 Labels/Roll | Label 0.5 - 0.7 mL Vial/Tube |
245.00 €
Pack of 2500 |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||
17150481
|
Brady™
302990 |
9.53 mm | 3000 Labels/Roll | Label 0.5 - 0.7 mL Vial/Tube |
250.00 €
Pack of 3000 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||
17190481
|
Brady™
302994 |
9.53 mm | 3000 Labels/Roll | Label 1.0 - 2.0 mL Vial/Tube |
274.00 €
Pack of 3000 |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||
17120481
|
Brady™
302986 |
12.70 mm | 1500 Labels/Roll | Label 0.5 - 8.0 mL Vial/Tube Diameter 9.53 mm |
176.00 €
Pack of 1500 |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||
17130481
|
Brady™
302987 |
12.70 mm | 1500 Labels/Roll | Label 0.5 - 8.0 mL Vial/Tube Diameter 11.18 mm |
183.00 €
Pack of 1500 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||
17100481
|
Brady™
302984 |
12.70 mm | 2500 Labels/Roll | Label 1.5 - 2.0 mL Vial/Tube |
266.00 €
Pack of 2500 |
In Stock
Log in to see stock. |
|||
17100491
|
Brady™
302995 |
12.70 mm | 3000 Labels/Roll | Label 1.0 - 2.0 mL Vial/Tube |
299.00 €
Pack of 3000 |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||
17160481
|
Brady™
302991 |
12.70 mm | 10,000 Labels/Roll | Label 1.5 - 2.0 mL Vial/Tube |
840.00 €
Pack of 10000 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||
17180471
|
Brady™
302982 |
15.24 mm | 1500 Labels/Roll | Label 1.0 - 8.0 mL Vial/Tube |
210.00 €
Pack of 1500 |
In Stock
Log in to see stock. |
|||
17170471
|
Brady™
302981 |
15.24 mm | 3000 Labels/Roll | Label 1.0 - 8.0 mL Vial/Tube |
358.00 €
Pack of 3000 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||
17190471
|
Brady™
302983 |
25.40 mm | 1500 Labels/Roll | Label 1.0 - 8.0 mL Vial/Tube |
160.00 €
Pack of 1500 |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||
17170481
|
Brady™
302992 |
25.40 mm | 3000 Labels/Roll | Label 50.0 mL Vial/Tube |
358.00 €
Pack of 3000 |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||
17180481
|
Brady™
302993 |
25.40 mm | 3000 Labels/Roll | Label 1.0 - 8.0 mL Vial/Tube |
274.00 €
Pack of 3000 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||
Description
- Laboratory Applications:
- Centrifuge
- Eppendorf & PCR Tubes
- Conical & Large Tubes
- Vials & Tubes
- Printer compatibility:
- BBP™11 Label Printer
- BBP™12 Label Printer
- Brady IP™ Series Label Printer
- BradyPrinter i5100 Industrial Label Printer
- BradyPrinter i7100 Industrial Label Printer
- THT 76 mm Core Printers
Specifications
Permanent Acrylic | |
Gloss | |
Polypropylene | |
Labels | |
-196°C | |
-196°C to +120°C |
Translucent | |
Roll | |
Front | |
Non-sterile | |
-321°F to +248°F | |
0.076 mm |