missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printer Labels

Polypropylene Thermal Transfer Printer Labels

Brand:  Brady™ 302987

 View more versions of this product

Product Code. 17130481

  • 183.00 € / Pack of 1500
Estimated Shipment: 05-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Laboratory Applications:
    • Centrifuge
    • Eppendorf & PCR Tubes
    • Conical & Large Tubes
    • Vials & Tubes
  • Printer compatibility:
    • BBP™11 Label Printer
    • BBP™12 Label Printer
    • Brady IP™ Series Label Printer
    • BradyPrinter i5100 Industrial Label Printer
    • BradyPrinter i7100 Industrial Label Printer
    • THT 76 mm Core Printers
Specifications

Specifications

Permanent Acrylic
Gloss
Polypropylene
Thermal Transfer
Non-sterile
BBP™11 Label Printer; BBP™12 Label Printer; THT 76 mm Core Printers
1500 Labels/Roll
-196°C to +120°C
15.24 mm
12.70 mm
25.40 mm
11.18 mm
Translucent
Roll
Front
Labels
Label 0.5 - 8.0 mL Vial/Tube Diameter 11.18 mm
-196°C
-321°F to +248°F
0.076 mm
0.5 in.
1 in.
12.70 mm
300 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers