missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Ltd Thermax 6 Level Mini Range
Single use, irreversible threshold indicator reports the highest temperature reached
Brand: Thermographic Measurements Ltd M06STHERG8C01P1
This item is not returnable.
View return policy
Description
Specifications
ISO 9001 | |
For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications | |
12 mm | |
32 mm | |
2 to 5 seconds | |
Wax-melt Technology | |
Irreversible Temperature Indicator | |
Thermax 6-level Temperature Indicator 241°C to 290°C (466°F to 554°F) | |
290°C | |
241°C | |
241°C to 290°C | |
Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment | |
241°C, 249°C, 254°C, 260°C, 280°C, 290°C (466°F, 480°F, 489°F, 500°F, 536°F, 554°F) |
Single-use | |
0.47 in. | |
40 to 60% | |
Polyimide Film, Acrylic Adhesive | |
Thermax 6-level Temperature Indicator 241°C to 290°C (466°F to 554°F) Range 8 | |
9 g | |
1.26 in. | |
554°F | |
466°F | |
466°F to 554°F | |
Yes | |
±1% +1°C (Range:160°C to 290°C) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction