missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Ltd Thermax 6 Level Mini Range
Single use, irreversible threshold indicator reports the highest temperature reached
Brand: Thermographic Measurements Ltd M06STHERG3D01P1
This item is not returnable.
View return policy
Description
Specifications
ISO 9001 | |
For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications | |
12 mm | |
32 mm | |
2 to 5 seconds | |
Wax-melt Technology | |
Temperature Measurement Mini Strips | |
Thermax 6-level Temperature Indicator 65°C to 93°C (149°F to 199°F) | |
93°C | |
65°C | |
65°C to 93°C | |
Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment | |
65°C, 71°C, 77°C, 82°C, 88°C, 93°C (149°F, 160°F, 171°F, 180°F, 190°F, 199°F) |
Single-use | |
0.47 in. | |
40 to 60% | |
Polyester Film, Acrylic Adhesive | |
Thermax 6-level Temperature Indicator 65°C to 93°C (149°F to 199°F) Range 3 | |
9 g | |
1.26 in. | |
199°F | |
149°F | |
149°F to 199°F | |
Yes | |
±1°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction