missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Ltd Thermax 6 Level Mini Range
Single use, irreversible threshold indicator reports the highest temperature reached
Brand: Thermographic Measurements Ltd M06STHERG6C01P1
This item is not returnable.
View return policy
Description
Specifications
ISO 9001 | |
For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications | |
12 mm | |
32 mm | |
2 to 5 seconds | |
Wax-melt Technology | |
Irreversible Temperature Indicator | |
Thermax 6-level Temperature Indicator 166°C to 193°C (331°F to 379°F) | |
193°C | |
166°C | |
166°C to 193°C | |
Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment | |
166°C, 171°C, 177°C, 182°C, 188°C, 193°C (331°F, 340°F, 351°F, 360°F, 370°F, 379°F) |
Single-use | |
0.47 in. | |
40 to 60% | |
Polyester Film, Acrylic Adhesive | |
Thermax 6-level Temperature Indicator 166°C to 193°C (331°F to 379°F) Range 6 | |
9 g | |
1.26 in. | |
379°F | |
331°F | |
331°F to 379°F | |
Yes | |
±1% +1°C (Range:160°C to 290°C) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction