Learn More
Thermo Scientific™ Thermo-Flask™ Benchtop Liquid Nitrogen Containers
Maximize coolant retention with these benchtop liquid nitrogen containers, which contain inner vessels made of borosilicate.
Brand: Thermo Scientific™ 2129
507.93 EUR valid until 2025-12-31
Use promo code "24283" to get your promotional price.
Description
Maximize coolant retention with light-weight Thermo Scientific™ Thermo-Flask™ Benchtop Liquid Nitrogen Containers, which contain inner vessels of borosilicate and are perfect for everyday cryogenic storage use.
Stainless Steel:- Durable, corrosion-resistant stainless-steel exterior
- Carrying handle and vented secure lid (Part numbers 2122, 2123, 2124)
Shallow Wide Mouth:
- Ideal for use as a cold trap
- Convenient dish-shaped design perfect for benchtop use with crushed ice and dry ice/alcohol
- Stainless-steel jacket and cushioned base for years of trouble-free use
- Without lid and handle (Part number 2129)

Specifications
Benchtop LN2 Container | |
Stainless Steel | |
Without Lid and Handle | |
160 mm | |
8 lb. |
1 L | |
Benchtop | |
120 mm | |
130 mm | |
3.6 kg |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.