missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BETASIL™ Diol Columns
BETASIL™ Diol Columns offer a wide range of Thermo Scientific chemistries featuring a high surface area with high bonded phase coverage.
492.00 € - 1042.66 €
Specifications
Column Chemistry | (OH) Diol |
---|---|
Column Format | Analytical Column |
Film Thickness | 5 μm |
For Use With | LC/MS Separation |
Functionality/Interaction Type | Standard |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||||
10407264
|
Thermo Scientific™
72605-054630 |
50 mm | 4.6 mm | N/A | N/A | N/A | |||||
10067744
|
Thermo Scientific™
72605-153030 |
150 mm | 3 mm | N/A | N/A | N/A | |||||
10199394
|
Thermo Scientific™
72605-152130 |
150 mm | 2.1 mm | N/A | N/A | N/A | |||||
10568605
|
Thermo Scientific™
72605-154030 |
150 mm | 4 mm | N/A | N/A | N/A | |||||
10793036
|
Thermo Scientific™
72605-154630 |
150 mm | 4.6 mm |
842.05 €
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
10597645
|
Thermo Scientific™
72605-254030 |
250 mm | 4 mm |
975.48 €
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
10568795
|
Thermo Scientific™
72605-251030 |
250 mm | 1 mm |
1042.66 €
Each |
Estimated Shipment: 01-05-2025
Log in to see stock. |
||||||
10537465
|
Thermo Scientific™
72605-254630 |
250 mm | 4.6 mm |
882.93 €
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
Description
Order Info
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
(OH) Diol | |
5 μm | |
Standard | |
2 to 9 | |
310 m²/g | |
L20 | |
Beta | |
6% | |
Polar Selectivity |
Analytical Column | |
LC/MS Separation | |
5 μm | |
100 Å | |
High Bonded Phase Coverage | |
Diol (OH) | |
Silica | |
Polar Selectivity |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ BETASIL™ Diol Columns