missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BETASIL™ Diol Columns

BETASIL™ Diol Columns offer a wide range of Thermo Scientific chemistries featuring a high surface area with high bonded phase coverage.

Brand:  Thermo Scientific™ 72605-154030

 View more versions of this product

Product Code. 10568605

This item is not returnable. View return policy

Description

Description

Order Info

Other column dimensions including preparative scale are available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

(OH) Diol
4 mm
LC/MS Separation
150 mm
2 to 9
310 m²/g
L20
Beta
6%
Polar Selectivity
HPLC
Analytical Column
5 μm
Standard
5 μm
100 Å
High Bonded Phase Coverage
Diol (OH)
Silica
Polar Selectivity
HPLC Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ BETASIL™ Diol Columns > Particle Size: 5μm; 150L x 4.0mm I.D.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.