missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ThermoChill I Recirculating Chillers

Experience reliable liquid temperature control, with cooling capacity up to 700W/2391 BTU. ThermoChill I innovative design features maximize product reliability.

3567.75 € - 4040.10 €

Specifications

Certifications/Compliance CE marked/UL listed
Temperature Range -10°C to +30°C
Model ThermoChill I LR
Refrigerant R134A
Temperature (Setpoint) -10°C to +30°C
View More Specs

Products 4
Product Code Brand Cooling Capacity Communications Pump Type Electrical Requirements Price Quantity & Availability  
Product Code Brand Cooling Capacity Communications Pump Type Electrical Requirements Price Quantity & Availability  
15391647
View Documents
Thermo Scientific™
196221010000
Up to 600 watts None PD1 (Positive Displacement Pump) 230 V/50 Hz
3718.50 €
Each
Estimated Shipment: 18-08-2025
to see stock.
Add to basket
 
15301657
View Documents
Thermo Scientific™
196221120000
Up to 600 watts RS 232 PD1 (Positive Displacement Pump) 230 V/50 Hz
4040.10 €
Each
Estimated Shipment: 31-07-2025
to see stock.
Add to basket
 
15985171
View Documents
Thermo Scientific™
196224010000
Up to 600 watts None MDC1 (Mag Drive Centrifugal Pump) 230 V/50 Hz
3567.75 €
Each
Estimated Shipment: 21-08-2025
to see stock.
Add to basket
 
15532541
View Documents
Thermo Scientific™
196224120000
Up to 600 watts RS 232 MDC1 (Mag Drive Centrifugal Pump) 230 V/50 Hz
3879.30 €
Each
Estimated Shipment: 21-08-2025
to see stock.
Add to basket
 
Description

Description

Experience reliable liquid temperature control, with cooling capacity up to 700W/2391 BTU using Thermo Scientific™ ThermoChill I Recirculating Chillers. The ThermoChill series of chillers is a compact line of refrigerated recirculators ranging in cooling capacities from 600 to 2000 watts. Innovative design features such as minimized plumbing connections and an integrated full-flow fluid strainer maximize product reliability.

  • Accessible fill port for easy filling
  • Pressure gauge located on control panel for easy viewing
  • Intuitive digital controller
  • Controller indicator lights illuminate when adjusting settings or when high/low temp alarms activated
  • Removable full-low strainer ensures clean recirculating fluid
  • Locking caster for easy unit maneuvering
  • Dimensions: 23.8 × 14.0 × 23.0 in. (60.5 × 35.6 × 58.4cm)
  • RS232 or RS485 digital communications optional
Specifications

Specifications

CE marked/UL listed
ThermoChill I LR
-10°C to +30°C
-10°C to +30°C
R134A
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ ThermoChill I Recirculating Chillers

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.