missing translation for 'onlineSavingsMsg'
Learn More

Sonoco™ ThermoSafe PolarPack™ Foam Bricks

Refrigerant bricks are vacuum-sealed for consistent weight and shape. These semi-rigid foam bricks never change shape during freezing, thawing or transit, enabling superior surface contact for more consistent temperature control.

Brand:  Sonoco™ FPP7B

 View more versions of this product

Product Code. 13039342

This item is not returnable. View return policy

Description

Description

Refrigerant bricks are vacuum-sealed for consistent weight and shape. These semi-rigid foam bricks never change shape during freezing, thawing or transit, enabling superior surface contact for more consistent temperature control.

  • Provide refrigeration for transport of food, pharmaceuticals, and medical products.
  • Gel will phase change at 0° C.
  • PolarPack Foam Bricks maintain designated packing configurations throughout the trip.
  • For frozen or refrigerated shipments.
  • Alternative to wet ice.
  • Available in several sizes
  • TRUSTED_SUSTAINABILITY
    Specifications

    Specifications

    72/Cs.
    4.5 in.
    11.4 cm
    Refrigerant Ice Pack
    7.5 oz.
    4.5 x 4 x 0.75 in. (11.4 x 53.34 x 1.9 cm)
    53.34 cm
    4 in.
    0.75 in.
    1.9 cm
    0.21 kg
    0°C (32°F)
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    One moment while we fetch your results.
    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Sonoco™ ThermoSafe PolarPack™ Foam Bricks > 7 oz.

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.