missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermostatted Single Cell Holder for GENESYS 140/150/180 & BioMate 160 Spectrophotometers

Control sampling temperatures for life science applications such as biochemical kinetics, enzymatic food analysis and equilibrium studies.

2490.00 € - 5245.00 €

Specifications

For Use With (Equipment) GENESYS 140/150/180, BioMate 160 Spectrophotometers
View More Specs

Products 2
Product Code Brand Description For Use With (Equipment) Price Quantity & Availability  
Product Code Brand Description For Use With (Equipment) Price Quantity & Availability  
15825427
View Documents
Thermo Scientific™
840-306700
Peltier Thermostatted Single Cell Holder EU Power Cable GENESYS 140/150/180, BioMate 160 Spectrophotometers
2490.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
11873674
View Documents
Thermo Scientific™
222-238800
TPS 1500W Sealed Peltier Recirculator GENESYS 140/150/180, BioMate 160 Spectrophotometers
5245.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Ideal for life science applications such as biochemical kinetics, enzymatic food analysis and equilibrium studies.

Air-cooled Peltier thermostatted single cell holder for GENESYS 140/150/180 and BioMate 160 Spectrophotometers. The accessory fits inside the sample compartment of the instrument.
  • Includes cell holder for 10 mm pathlength square cells
  • Temperature range 20° C to 60° C
  • Fully controlled by the instrument on-board software or Thermo Scientific™ VISIONlite™ Software
  • Magnetic stirring (variable speed) for full size cells
  • Suitable for use with unmasked cells >= 1000 μL nominal volume
  • Microcells < 1000 μL must be masked type
  • Additional 10 pack of PTFE-coated cuvette stir bars (5 mm x 2 mm) available
  • Multi-voltage power supply
Specifications

Specifications

GENESYS 140/150/180, BioMate 160 Spectrophotometers
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Thermostatted Single Cell Holder for GENESYS 140/150/180 & BioMate 160 Spectrophotometers

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.