missing translation for 'onlineSavingsMsg'
Learn More

Idex Threaded Luer PEEK Adapter

Convenience of quick connect and disconnect of a luer connection

32.60 € - 41.35 €

Specifications

Type Threaded Luer Adapter
Diameter (English) Inner 0.05 in.
Temperature (Metric) Max 125°C
Material PEEK
View More Specs

Products 2
Product Code Brand Color For Use With (Equipment) Price Quantity & Availability  
Product Code Brand Color For Use With (Equipment) Price Quantity & Availability  
12947759
View Documents
Idex
02023-59
Black Female Luer x Female M6 Flat Bottom
32.60 €
Each
Estimated Shipment: 08-01-2025
to see stock.
Add to basket
 
12907759
View Documents
Idex
02014-13
Natural Male Luer Lock x Female 10-32 Coned
41.35 €
Each
In Stock
to see stock.
Add to basket
 
Description

Description

Convenience of quick connect and disconnect of a luer connection

  • Manufactured from inert polymers

Quick connect luer adapters are designed to connect any female luer to any male luer in a variety of applications. Use with male luer lock adapters for more secure connection.

Specifications

Specifications

Threaded Luer Adapter
0.05 in.
125°C
PEEK
Videos
SDS
Documents

Documents

Product Certifications