missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Unity Lab Services™ Total Care Warranty for Thermo Scientific Bio Safety Cabinets
Total Care Warranty provides an upgrade to factory warranty. Includes 2 day response time (within specified location and criteria), priority technical support, and one preventative maintenance visit.
645.00 €
Specifications
Product Type | Total Care Warranty |
---|---|
Warranty and Service Offering | Priority Technical Support, and One Preventative Maintenance Visit |
For Use With (Application) | Upgrade to Factory Warranty |
Includes | 2 Day Response Time (Within Specified Location and Criteria), Priority Technical Support, and One Preventative Maintenance Visit |
Warranty Response Time | 2 Days (Within Specified Location and Criteria) |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
17260394
|
Unity Lab Services™
TCWTYBSC1 |
Biosafety Cabinet (0.9 to 1.5 m) |
645.00 €
Each |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||||
17270394
|
Unity Lab Services™
TCWTYBSC2 |
Biosafety Cabinet (1.8 m) |
645.00 €
Each |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||||
Description
- Upgrade a basic factory warranty with priority Technical Support response, and faster on-site scheduling along with an annual preventative maintenance visit
- 2 business day response time (may vary by location) for corrective maintenance
- Includes parts and labor covered under factory warranty for corrective maintenance
- One scheduled Preventative Maintenance visit, including a preventative maintenance kit (where applicable)
- Priority unlimited access to OEM-trained Technical support experts who can diagnose, investigate, and remotely resolve issues or schedule on-site visits using the latest digital remote support tools.
- Access to online service knowledge base
- Corrective Maintenance Repair Guarantee for the duration of product warranty or 1 year whichever is longer, as defined in the terms and conditions
- Instrument Software/ Firmware updates included as needed to support a preventative maintenance or corrective maintenance visit
- Upgrades to new versions of software are not included
- 10% discount on additional services including additional preventative maintenance visits, calibration, and qualification services
Specifications
Total Care Warranty | |
Upgrade to Factory Warranty | |
2 Days (Within Specified Location and Criteria) |
Priority Technical Support, and One Preventative Maintenance Visit | |
2 Day Response Time (Within Specified Location and Criteria), Priority Technical Support, and One Preventative Maintenance Visit | |
Upgrades to New Software Versions |