missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ TouchNTuff™ 83-300 Gloves
Ansell™ TouchNTuff™ 83-300 is an ultra-soft polyisoprene glove that offers the performance of natural rubber latex without the risk of latex sensitization.
913.00 €
Specifications
Certifications/Compliance | ASTM D2577, CE Marked CE0493 |
---|---|
Description | Smooth external glove surface |
Color | White |
Material | Polyisoprene |
Product Type | Disposable Gloves |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15935011
|
Ansell™
83300055 |
5.5 |
913.00 €
200 pairs |
Estimated Shipment: 25-03-2025
Log in to see stock. |
|||||
15945011
|
Ansell™
83300060 |
6 |
913.00 €
200 pairs |
Estimated Shipment: 25-03-2025
Log in to see stock. |
|||||
15955011
|
Ansell™
83300065 |
6.5 |
913.00 €
200 pairs |
Estimated Shipment: 25-03-2025
Log in to see stock. |
|||||
15965011
|
Ansell™
83300070 |
7 |
913.00 €
200 pairs |
Estimated Shipment: 25-03-2025
Log in to see stock. |
|||||
15975011
|
Ansell™
83300075 |
7.5 |
913.00 €
200 pairs |
Estimated Shipment: 25-03-2025
Log in to see stock. |
|||||
15985011
|
Ansell™
83300080 |
8 |
913.00 €
200 pairs |
Estimated Shipment: 25-03-2025
Log in to see stock. |
|||||
15995011
|
Ansell™
83300085 |
8.5 |
913.00 €
200 pairs |
Estimated Shipment: 25-03-2025
Log in to see stock. |
|||||
15905021
|
Ansell™
83300090 |
9 |
913.00 €
200 pairs |
Estimated Shipment: 25-03-2025
Log in to see stock. |
|||||
Description
- Compatible with Class 100 (ISO 5) / Grade A Cleanroom Environments
- Added comfort with second skin feel
- Latex-free polyisoprene performance
- Prevents Type I allergies
- Extended cuff
- Cuff style is beaded with Surefit™ Technology
- Freeedom from holes 0.65 AQL
- Double glove recommended
- Internal glove surface is coated
- Anatomic with curved fingers
Specifications
ASTM D2577, CE Marked CE0493 | |
White | |
Disposable Gloves | |
0.17 mm | |
Type B | |
Yes | |
Polybag | |
11.6 in. |
Smooth external glove surface | |
Polyisoprene | |
0.25 mil | |
Yes | |
KPT | |
Beaded | |
20 pairs | |
295 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title