missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell TouchNTuff™ 93-163 Series Blue Disposable Nitrile Gloves
Shop All Ansell Products
Click to view available options
Size:
10.5/11
6.5/7
7.5/8
8.5/9
9.5/10
Description
- Single use gloves
- Nitrile formulation for low hand fatigue
- Easy donning
- Textured finish, light and resistant
- Good resistance to puncture
- Flexible and comfortable offering excellent dexterity
- Beaded cuff for an easy donning and offering good tear resistance
- Ambidextrous
Applications:
- Chemical handling
- Glass manufacturing
- Handling of cytostatics
- Intricate parts handling
- Laboratory analysis
- Light assembly of oil-coated pieces
- Light assembly tasks
- Paint and spray shops
- Pharmaceuticals
- Printing industry

Specifications
Specifications
Certifications/Compliance | EN 420:2003 + A1:2009 and EN 374:2003 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Material | Nitrile |
Powdered | Powder Free |
Product Type | Nitrile Gloves |
Size | 8.5/9 |
Thickness (Metric) | 0.17 mm |
Glove Cuff Style | Beaded/Rolled |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 6
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell TouchNTuff™ 93-163 Series Blue Disposable Nitrile Gloves >
Spot an opportunity for improvement?Share a Content Correction