missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ TouchNTuff™ 93-300 Series Green Nitrile Gloves
Complies with ASTM D 3577, Type II. Ansell™ TouchNTuff™ 93-300 Series Green Nitrile Gloves are ideal for use in electronics and semiconductor manufacturing, and laboratory testing.
Brand: Ansell™ 93300090
374.93 EUR valid until 2024-09-27
Use promo code "21728" to get your promotional price.
This item is not returnable.
View return policy
Description
- Delivers the highest protection for a wide range of chemicals than any other single use nitrile glove
- Provides the wearer with a high level of comfort and increased protection in the forearm (longer cuff)
- Manufactured from nitrile, offering three times the puncture resistance of standard latex gloves
- Made without natural rubber latex proteins, the glove may be worn with confidence by latex sensitive (Type l) wearers
- Suitable for ISO Class 5 or higher clean room environments
Specifications
Nitrile | |
Nitrile | |
Yes | |
Large | |
0.12 mm | |
For blending of liquids, filtration processes, vaccines injectables operations etc. | |
Splash and high puncture resistance |
Standards CATEGORY III EN 374, EN 421, ASTM D 3577, Type II | |
Nitrile | |
Gloves | |
93-300 | |
Textured fingertips | |
240 Pairs | |
93-300 |