missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ TouchNTuff™ 93-300 Series Green Nitrile Gloves

Complies with ASTM D 3577, Type II. Ansell™ TouchNTuff™ 93-300 Series Green Nitrile Gloves are ideal for use in electronics and semiconductor manufacturing, and laboratory testing.
158.39 € - 577.00 €
Specifications
Back Material | Nitrile |
---|---|
Certifications/Compliance | Standards CATEGORY III EN 374, EN 421, ASTM D 3577, Type II |
Cuff Material | Nitrile |
Coating Material | Nitrile |
Latex Free | Yes |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
15294698
|
Ansell™
93-300_9.5-10 |
10 | N/A | |||||||
15254698
![]() |
Ansell™
93300080 |
Medium |
577.00 €
Pack of 1000 |
Estimated Shipment: 29-04-2025
Log in to see stock. |
||||||
15284698
![]() |
Ansell™
93300100 |
X-Large |
577.00 €
Pack of 1000 |
Estimated Shipment: 29-04-2025
Log in to see stock. |
||||||
15201588
|
Ansell™
93-300_9.5-10 |
9.5 | N/A | |||||||
15274698
![]() |
Ansell™
93300090 |
Large |
577.00 €
Pack of 1000 |
Estimated Shipment: 25-04-2025
Log in to see stock. |
||||||
15366195
![]() |
Ansell™
93300070 |
Small |
577.00 €
Pack of 1000 |
Estimated Shipment: 25-04-2025
Log in to see stock. |
||||||
Description
- Delivers the highest protection for a wide range of chemicals than any other single use nitrile glove
- Provides the wearer with a high level of comfort and increased protection in the forearm (longer cuff)
- Manufactured from nitrile, offering three times the puncture resistance of standard latex gloves
- Made without natural rubber latex proteins, the glove may be worn with confidence by latex sensitive (Type l) wearers
- Suitable for ISO Class 5 or higher clean room environments
Specifications
Nitrile | |
Nitrile | |
Yes | |
0.12 mm | |
For blending of liquids, filtration processes, vaccines injectables operations etc. |
Standards CATEGORY III EN 374, EN 421, ASTM D 3577, Type II | |
Nitrile | |
Gloves | |
Textured fingertips | |
Splash and high puncture resistance |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ TouchNTuff™ 93-300 Series Green Nitrile Gloves