Learn More
Brady™ ToughBond™ B-489 Matte Polyester Labels with an Aggressive Adhesive
For use in commercial/industrial applications. Brady B-489 matte polyester labels with an aggressive adhesive are for use with BMP71 printer.
Brand: Brady™ 114829
Specifications
UL Recognized, CSA Approved | |
Rubber, Permanent | |
Matte | |
Asset Tracking Label | |
BMP™71 Printer | |
100/Pk. | |
4 x 1.9 in. (W x H) | |
-40°C to +120°C | |
0.112 mm | |
101.60 x 48.26 mm | |
101.60 mm |
Chemical, Corrosion, Humidity, UV and Weather-Resistant | |
White | |
Polyester (B-489) | |
Asset Tracking; Barcode Labeling; Component and Equipment ID; General and Industrial ID; Panel Labeling; Rating Plates; Voice and Data ID | |
1 | |
Rectangle | |
101.6 x 48.3 mm (W x H) | |
0.0044 in. | |
104.78 mm | |
48.26 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.