missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughBond™ Series Open 3in Core Ultra Aggressive Polyester Labels
Brady™ ToughBond™ Series Open 3in Core Ultra Aggressive Polyester Labels are ideal for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces.
Brand: Brady™ 067105
This item is not returnable.
View return policy
Description
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
- Service temperature of -40 to 248° F (-40 to 120° C)
Specifications
White | |
Polyester | |
0.5 in H x 1.5 in W | |
Matte | |
Smooth and highly textured indoor surfaces including metal and low surface energy plastics |
BradyPrinter i7100 Industrial Label Printer, BBP81 Label Printer, Brady IP Series Label Printer, BradyPrinter PR Plus Series Label Printer | |
Thermal Transfer | |
Rubber | |
ANSI/ESD S541-2008;ASTM D 1000;ASTM D 2979;ASTM G 155;CSA Approved;UL Recognized | |
10,000/Pk. |