missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughBond™ Series Open 3in Core Ultra Aggressive Polyester Labels
Brady™ ToughBond™ Series Open 3in Core Ultra Aggressive Polyester Labels are ideal for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces.
244.00 € - 319.00 €
Specifications
Color | White |
---|---|
For Use With (Equipment) | BradyPrinter i7100 Industrial Label Printer, BBP81 Label Printer, Brady IP Series Label Printer, BradyPrinter PR Plus Series Label Printer |
Material | Polyester |
Print Technology | Thermal Transfer |
Adhesive Type | Rubber |
Product Code | Brand | Finish | Quantity | Dimensions (L x W) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Finish | Quantity | Dimensions (L x W) | Price | Quantity & Availability | |||
13099232
|
Brady™
031331 |
Gloss | 3000/Pk. | 1 in. H x 2 in. W |
244.00 €
1 roll |
Estimated Shipment: 21-11-2024
Log in to see stock. |
|||
11523065
|
Brady™
067105 |
Matte | 10,000/Pk. | 0.5 in H x 1.5 in W |
319.00 €
1 roll |
In Stock
Log in to see stock. |
|||
Description
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
- Service temperature of -40 to 248° F (-40 to 120° C)
Specifications
White | |
Polyester | |
Rubber |
BradyPrinter i7100 Industrial Label Printer, BBP81 Label Printer, Brady IP Series Label Printer, BradyPrinter PR Plus Series Label Printer | |
Thermal Transfer |