missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TRACE™ TR-V1 GC Columns

Use these mid-polarity, thick film columns.

Brand:  Thermo Scientific™ 260V333P

1162.32 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10158074

  • 1168.13 € / Each
Estimated Shipment: 12-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ TRACE TR-V1 GC Columns are mid-polarity, thick film columns.

  • Mid-polarity phase, 6% Cyanopropylphenyl Polysiloxane
  • Thick films for the analysis of volatile analytes
  • Low-bleed suitable for MS detection
  • Similar to: DB-624, BPX Volatiles, Rtx Volatiles, VOCOL 56, OV-624, AT-624, HP-VOC, CP-Select 624CB, 007-624, ZM-624

Recommended for:

  • Volatile Organics
  • Alcohols
  • EPA 502.2, 608 and 624
TRUSTED_SUSTAINABILITY
Specifications

Specifications

280/300°C
0.25 mm
Trace™ TR-V1
Alcohol Analysis, GC/MS for Alcohols, GC/MS for EPA 502.2, 608 and 624
60 m
60 m x 0.25 mm x 1.40 μm
0.25 mm
TRACE
G43
1.4 μm
Mid-Polar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ TRACE™ TR-V1 GC Columns > 60m x 0.25mm x 1.4μm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.