Learn More
Thermo Scientific™ TraceGOLD TG-1301MS GC Columns
Provides low-bleed, excellent reproducibility and column-to-column consistency even with sensitive detectors like ECDs and MS.
Brand: Thermo Scientific™ 26091-3330
1153.75 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Thermo Scientific™ TraceGOLD TG-1301MS GC Columns provide low-bleed, excellent reproducibility and column-to-column consistency even with sensitive detectors like ECDs and MS.
- Low to mid-polarity phase, 6% cyanopropylphenyl/94% dimethyl polysiloxane
- Long lifetime
- Excellent inertness
- Equivalent to USP G43 phase
- Similar to: Rtx-1301, DB-1301, BP-624, HP-1301, HP-624, SPB-1301, SPB-624, VP-1301, BF-624ms, CP-1301, CP-Select 624 CB
Recommended for:
- Alcohols
- Volatile organics
- Oxygenates
- Residual solvents

Specifications
260/280°C | |
0.25 mm | |
TraceGOLD™ TG-1301 MS | |
Residual Solvents Analysis, ECD and GC/MS for Volatile Organics, ECD and GC/MS for Oxygenates, ECD and GC/MS for Residual Solvents | |
60 m | |
1.4 um Thickness; 0.25 mm ID; 60 m Length |
0.25 mm | |
TraceGOLD | |
G43 | |
1.4 μm | |
Mid-Polar |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.