missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Pocket-Size Thermometer
Ideal for lab, plant and field use. Traceable™ Pocket-Size Thermometer is compatible with all Type-K probes.
48.65 €
Specifications
Certifications/Compliance | ISO 17025, A2LA, NIST |
---|---|
Dimensions (L x W x H) | 4.25 x 2.75 x 0.75 in. (10.8 x 7.6 x 1.9 cm) |
For Use With (Application) | Lab, plant and field use |
Height (English) | 0.75 in. |
Height (Metric) | 1.9 cm |
Product Code | Brand | Scale | Temperature Range (Metric) | Temperature Range (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Scale | Temperature Range (Metric) | Temperature Range (English) | Price | Quantity & Availability | ||||
11759765
|
Fisherbrand™
90029-99 |
Celsius Scale | -50°C to +750°C | n.a. |
48.65 €
Each |
In Stock
Log in to see stock. ![]() |
||||
15214006
|
Fisherbrand™
90029-95 |
Fahrenheit Scale | n.a. | -58°F to +1382°F |
48.65 €
Each |
Estimated Shipment: 27-05-2025
Log in to see stock. |
||||
Description
- Shockproof
- Pocket-size unit comes ready to use and outfitted with wide-range, fast-response and one-switch operation
- Range: -50° to +750°C/-58° to +1382°F
- Accuracy: ±1°C + 0.75% between 0° and 500°C (32° and 932°F); ±1°C + 1% between 500° and 750°C (932° and 1382°F); -20 ±2°C; -40 ±4°C; -50 ±5°C
- Resolution: 0.1°
- Dimensions: 2.75 x 4.25 x 0.88 in. (69 x 106 x 22 mm)
Certifications
Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Specifications
ISO 17025, A2LA, NIST | |
Lab, plant and field use | |
1.9 cm | |
48 in. | |
121.92 cm | |
Type K Thermocouple | |
4 oz. | |
2.75 in. | |
4.25 in. | |
9 V | |
Digital LCD |
4.25 x 2.75 x 0.75 in. (10.8 x 7.6 x 1.9 cm) | |
0.75 in. | |
Type-K probe with beaded sensor, Cable, 4 ft. (1.9 m), Leatherette case, 9 V battery with 150 to 200 hours continuous-use life span | |
108 mm | |
Plastic | |
1°C | |
113 g | |
Digital Thermometer | |
Yes | |
±1°C | |
7.6 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Traceable™ Pocket-Size Thermometer