Learn More
Thermo Scientific™ TraceGOLD™ TG-1MS GC Columns
Choose the nonpolar Thermo Scientific™ TraceGOLD™ TG-1MS GC column for optimal signal-to-noise ratio, sensitivity, and MS integrity. Achieve consistent results with this low-bleed, stable column.
Brand: Thermo Scientific™ 26099-5780
746.93 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Achieve consistent results with this low-bleed, stable column. For optimal signal-to-noise ratio, sensitivity and MS integrity for a wide variety of applications, the nonpolar TraceGOLD TG-1MS GC column is an excellent choice.
Engineered for Superior Performance:Nonpolar, 100% dimethyl polysiloxaneEquivalent to USP G2Exceptionally low bleedApplications:HydrocarbonsPolychlorinated biphenyls (PCBs)Drugs of abuseGasoline range organics (GROs)Refinery gasesEssential oilsPesticidesA Leap Forward in Performance with Low Bleed and Superior Inertness:Low baseline noise enables improved limits of detection with enhanced resolution of low-level analytes.Minimizing column bleed extends the column lifetime, leading to higher productivity.Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult to analyze compounds.Recommended For:HydrocarbonsGROsDrugs of abusePCBsAlternative Uses:Chlorinated aromaticsOrganochlorine pesticidesOrganophosphorous pesticidesPolycyclic aromatic hydrocarbons (PAHs)ParaffinsPolywaxPyrethroidsSemivolatilesXylenesSimilar To:Rxi™-1msDB-1DB-1msHP-1HP-1msUltra-1SPB™-1Equity™-1VF-1ms
Specifications
330/350°C for Standard Columns; 430°C for Metal Columns | |
0.18 mm | |
TraceGOLD™ TG-1 MS | |
GC/MS for Hydrocarbons, Solvent Impurities, PCB Congeners, and Aroclor Mixes, GC/MS for Simulated Distillation, Drugs of Abuse, Natural Gas Odorants, Essential Oils, and Pesticides | |
20 m | |
TG-1 MS 20 m x 0.18 mm x 0.18 μm |
0.18 mm | |
TraceGOLD | |
G2 | |
0.18 μm | |
Non-Polar |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.