missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TRACE™ TR-5MS GC Columns

Choose these colums that feature a popular GCMS phase for many applications.

Brand:  Thermo Scientific™ 260F578P

596.35 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10638895

  • 599.33 € / Each
Estimated Shipment: 14-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ TRACE TR-5MS GC Columns feature a popular GCMS phase for many applications.

  • Nonpolar phase, 5% phenyl polysilphenylene-siloxane
  • Low bleed and high stability
  • High signal-to-noise for increased sensitivity
  • High robustness to oxygen and water contamination
  • Similar to B-5, DB-5MS, DB-5.625 XTI-5, BPX5, Rtx-5MS, Rtx- 5, SilMS, AT-5, AT-5MS, 007-5MS, SPB-5, CP-Sil 8CB, Ultra-2, HP-5, HP-5MS, HP5-TA, SPB-5, MDN-5S, VF-5ms, RSL-200, CB-5, OV-5, PE-5, 007-2(MP-5), SE-52, SE-54, PTE-5, CC-5, RH-5ms, ZB-5

Recommended for:

  • Hydrocarbons
  • Solvents
  • Pesticides
  • Herbicides
  • Phenols
  • Amines
TRUSTED_SUSTAINABILITY
Specifications

Specifications

360/370°C
0.18 mm
Trace™ TR-5 MS
Phenols Analysis, GC/MS for Solvents, GC/MS for Pesticides, GC/MS for Herbicides, GC/MS for Phenols, GC/MS for Amines
20 m
20 m x 0.18 mm x 0.18 μm
0.18 mm
TRACE
G27, G36
0.18 μm
Non-Polar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ TRACE™ TR-5MS GC Columns > 20m x 0.18mm x 0.18μm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.