missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific Transfer Pipette, Natural

The Transfer Pipette is a one-piece, unbreakable polyethylene plastic pipette, and is well-suited for blood banking, urinalysis, hematology, wet chemistry, microbiology, and serology.
Brand: Heathrow Scientific HS206373C
This item is not returnable.
View return policy
Description
- Graduated
- Disposable
- No. Channels: Four
- Timing Capacity: 24 hr.
- Count Direction: Up/Down
Specifications
No | |
1.27 cm | |
Sterile | |
6.10 in. | |
3 mL | |
Single-use |
0.50 in. | |
Polyethylene | |
Yes | |
Individual Wrap | |
15.50 cm |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Heathrow Scientific Transfer Pipette, Natural > 3 mL; Individual Wrap
Spot an opportunity for improvement?Share a Content Correction